Shop All Wire Connectors
Midwest Fastener
14 WG to 10 WG Solderless Wire Lugs 4PK
Mfr # 76201
Zoro # G302505347
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Solid Wire
- Type Wire Connector
- Diameter 10 wire gauge to 14 wire gauge
- Material Copper
- Style Solderless Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 76201
- Zoro # G302505347
- UPC # 738287762013
- Country of Origin United States
- Category Wire Connectors
Dimensions
Diameter | 10 wire gauge to 14 wire gauge |
Details
Application | Solid Wire |
Type | Wire Connector |
Material | Copper |
Style | Solderless Lug |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Clamp, Cushioned, EPDM, Dia 3/4 In, PK25 (COL1209AL)
- HUBBELL 30A Watertight Locking Receptacle3P 480VAC (HBL69W76)
- FIBERGLASSBOX Electrical Box, 16 cu in, Wall Box, 1 Gang, Fiberglass (9361-ESK)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 14 ft. (2146)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1.2" Heat Shrink Female Disconnects 8PK (67952)
- MIDWEST FASTENER 3/8"-32 Coaxial 2-way Splitter F-Type Connectors 3PK (930926)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70587)
- MIDWEST FASTENER 22-18 Gauge Uninsulated Male Disconnects 20PK (70121)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Female Slip Ons 20PK (60856)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70582)
- CMPLE Cmple 141-N Optical Toslink Female to Female Extension Adapter Coupler (141-N)
- Midwest Fastener Wire Connectors