Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
1/4" Vinyl Plastic Sleeves 30PK
Mfr # 66191
Zoro # G202519352
product price: $7.59
/pk 30, $0.25/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bathroom Hardware
- Material Vinyl
- Style Sleeve
- Application 1/4" Glass
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66191
- Zoro # G202519352
- UPC # 738287661910
- Country of Origin Unknown
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Diameter | 1/4" |
Details
Type | Bathroom Hardware |
Material | Vinyl |
Style | Sleeve |
Application | 1/4" Glass |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN KeyKrafter House/Office Universal Key Blank 2015 FR4 Single, 4PK (532015)
- AUTO CARE PRODUCTS Auto Care Products 59009 9 ft. Commercial Rolling Steel Door Bottom Seal (59009)
- CAMPBELL CHAIN & FITTINGS Campbell 5/8 in. D X 3-1/8 in. L Polished Bronze Bolt Snap 70 lb (T7625104)
- MIDWEST FASTENER 7/8" Cushion Nickel Nail-On Glides 10PK (76622)
- MIDWEST FASTENER 1-1/2" x 1/2" x 16 gauge Zinc Plated Steel Mirror Clips 10PK (66206)
- MIDWEST FASTENER 1" Clear Plastic Rosette Mirror Hardware 15PK (66184)
- MIDWEST FASTENER 30 lbs. Picture Hangers 15PK (69764)
- MIDWEST FASTENER 1-1/2" Clear Plastic Rosette Mirror Hardware 15PK (66185)
- MIDWEST FASTENER Swivel Type Eyelets 10PK (66203)
- MIDWEST FASTENER 10 lbs. Picture Hangers 25PK (69762)
- XPRESS Cobra Plastic Coated White Push Pin Picture Hook 60 lb 5 pk, 5PK (3330)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware