Shop All Nut Setters and Bit Holders
Midwest Fastener
1/4" Steel Acoustical Lag Screw Installation Drivers
Mfr # 01369
Zoro # G202528729
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Tool
- Diameter 1/4"
- Style Acoustical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 01369
- Zoro # G202528729
- UPC # 738287013696
- Country of Origin Unknown
- Category Nut Setters and Bit Holders
Dimensions
Diameter | 1/4" |
Details
Material | Steel |
Type | Tool |
Style | Acoustical |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 16mm R8 Round Collet (3903-0130)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- PROTO 3/8 in Drive, 24mm Hex Metric Socket, 6 Points (J5024MH)
- DRILL AMERICA #30 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP30)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 50PK (54115)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (72345)
- MIDWEST FASTENER 1/4" x 3" Locking Bit Holders 10PK (54140)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders (52045)
- MIDWEST FASTENER 1/4" x 3" Locking Bit Holders 5PK (54063)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (52071)
- BOSCH Bit Holder, Impact, 1/4" Hex Shank, 21" L (ITBHQC201)
- Midwest Fastener Screwdrivers and Nutdrivers