Shop All Knobs
Midwest Fastener
1/4" Red Plastic Tee Thumb Screw Knobs 5PK
Mfr # 70892
Zoro # G602527827
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Material Red Plastic
- Style Tee Thumb Screw
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70892
- Zoro # G602527827
- UPC # 738287708929
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1/4" |
Details
Material | Red Plastic |
Style | Tee Thumb Screw |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in, 3/8 in, 1/2 in Drive Metric, SAE, 128 pcs (33HD78)
- EKLIND Screwdriver (91602)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 9/16" (CDDS28N)
- DEWALT Battery, 1.7 Ah, 1 3/4" H (DCBP034-2)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Black Plastic Coarse Thread Ball Knobs 4PK (78065)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 4PK (78165)
- MIDWEST FASTENER #8-32 x 7/8" Black Plastic Coarse Thread Knurled Knobs 4PK (78144)
- MIDWEST FASTENER #10-32 x 7/8" Black Plastic Fine Thread 3-Prong Knobs 4PK (78125)
- MIDWEST FASTENER 8mm-1.25 x 50mm Black Plastic Coarse Male Threaded Stud Fluted Knobs 2PK (78007)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK (78104)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/2-13 Thread Size, 2"L, Steel (GN8C2000F6---21)
- Midwest Fastener Knobs