Shop All Knobs
Midwest Fastener
1/4" Red Plastic Round Thumb Screw Knobs 5PK
Mfr # 70913
Zoro # G102527846
product price: $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Material Red Plastic
- Style Thumb Screw
- Type Knob
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70913
- Zoro # G102527846
- UPC # 738287709131
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1/4" |
Details
Material | Red Plastic |
Style | Thumb Screw |
Type | Knob |
Shape | Round |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Screwdriver 1/4 in Round (0153-25C)
- DRILL AMERICA #4 HSS Spiral Flute Taper Pin Reamer (DWRRTPS4)
- J.W. WINCO GN319.2-25-1/4X20-B Revolving Ball Knob (319.2-25-1/4X20-B)
- WILLIAMS Williams Locking Plier Long Nose, 6" (23220)
- MIDWEST FASTENER 3/8"-16 x 2-5/16" Black Plastic Coarse Thread Knobs 2PK (66681)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Thread Ball Knobs 4PK (78186)
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Black Plastic Coarse Thread Bar Type Knobs 3PK (78083)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 4PK (78165)
- MIDWEST FASTENER #10-32 x 9/16" Black Plastic Fine Thread Knurled Knobs 4PK (78123)
- MIDWEST FASTENER 3/8" Black Plastic Flowerette Thumb Screw Knobs 4PK (70923)
- J.W. WINCO GN5336-50-5/16X18-E-MT Hand Knob (5TC51/EMT)
- Midwest Fastener Hand Knobs and Wheels