Shop All Cable Clamps & Clips
Midwest Fastener
1/4" Plastic wide Adhesive Clamps 10PK
Mfr # 66865
Zoro # G202505461
product price: $8.55
/pk 10, $0.86/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 1/4" Bundle
- Material Plastic
- Thickness 9/16"
- Type Wire Clip
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66865
- Zoro # G202505461
- UPC # 738287668650
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Diameter | 5/16" |
Length 1 | 3/4" |
Details
Application | 1/4" Bundle |
Material | Plastic |
Thickness | 9/16" |
Type | Wire Clip |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK250 (MH14-38RK)
- VICTRON ENERGY MEGA-fuse 250A/32V (package of 5 pcs) (CIP136250010)
- MIDWEST FASTENER 3/8"-27 Black Plastic Dress Nuts 1 12PK (65366)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001KS11B 9001KA1)
- MIDWEST FASTENER 3/4" x 1/2" Black Nylon Plastic Strap 10PK (64232)
- MIDWEST FASTENER 5/16" x 3/8" Natural Nylon Plastic Strap 25PK (64203)
- MIDWEST FASTENER 5/16" Cable Fastener 100PK (51099)
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- MIDWEST FASTENER 5/8" x 1/2" Natural Nylon Plastic Strap 10PK (64211)
- MIDWEST FASTENER 1/4" x 1/2" Rubber Cushioned Steel Support Clamps 20PK (72541)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- Midwest Fastener Cable Clamps & Clips