Shop All Brass Pipe Fittings
Midwest Fastener
1/4" OD x 1/4MIP Brass Compression Pipe Elbows 3PK
Mfr # 34462
Zoro # G002516612
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Type Compression Fitting
- Diameter 2 1/4MIP
- Diameter 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34462
- Zoro # G002516612
- UPC # 738287344622
- Country of Origin Unknown
- Category Brass Pipe Fittings
Dimensions
Diameter 2 | 1/4MIP |
Diameter 1 | 1/4" |
Details
Material | Brass |
Type | Compression Fitting |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUB 6" 304 SS Open Flex Coupling (STR36051)
- LEGEND VALVE 1-1/4 SS304 LOCKNUT (404-166)
- B & K/MUELLER INDSIMPORT 2x4 Galv Nipple (568-040HN)
- WINGITS 42" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB6SSKN42)
- MIDWEST FASTENER 90° x 5/16" x 1/8" Brass Male Elbows 4PK (76347)
- MIDWEST FASTENER 7/8" OD x 7/8" OD Brass Compression Unions 2PK (34507)
- MIDWEST FASTENER 3/8" OD x 3/8" OD Brass Compression Unions 2PK (34502)
- MIDWEST FASTENER 1/4" OD x 1/8MIP Brass Compression Pipe Connectors 4PK (34481)
- MIDWEST FASTENER 3/8" OD x 1/2MIP Brass Compression Pipe Connectors 2PK (34485)
- MIDWEST FASTENER 3/4" Brass Compression Nuts 4PK (35691)
- ZORO SELECT Reducing Branch Tee, Brass, 1 x 1/4 x 1 in (ZUSA-PF-10470)
- Midwest Fastener Fittings