Shop All Cable Clamps & Clips
Midwest Fastener
1/4" OD x 1" Half Clips 10PK
Mfr # 72562
Zoro # G802505465
product price: $10.55
/pk 10, $1.06/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Type Wire Clip
- Application Hold Wiring or Tubing Against Solid Surface
- Finish Vinyl
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72562
- Zoro # G802505465
- UPC # 738287725629
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Details
Type | Wire Clip |
Application | Hold Wiring or Tubing Against Solid Surface |
Finish | Vinyl |
Material | Steel |
Style | Coated Half |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- VAST Safety End Cap, 1-5/8"X1-5/8", Yellow, PK10 (V800NEOCPY-10)
- SECURITIE Cable Tie, 8", 50 lb., Yellow, PK100 (CT8-50100Y)
- ICC 25 PACK J-HOOK 4in, 25PK (ICCMSJHK55)
- MIDWEST FASTENER 3/8" x 3/8" Natural Nylon Plastic Strap 20PK (64204)
- MIDWEST FASTENER 1/4" x 0.8" Zinc Plated Steel Conduit Clamps 6PK (66588)
- MIDWEST FASTENER 9/16" x 1/2" Black Nylon Plastic Strap 10PK (64228)
- MIDWEST FASTENER 1/4" x 3/8" Natural Nylon Plastic Strap 25PK (64202)
- MIDWEST FASTENER 1/2" Plastic wide Adhesive Clamps 15PK (66861)
- MIDWEST FASTENER 5/16" Cable Fastener 100PK (51099)
- JONES STEPHENS CLAMP 3/8 BEAM (H60-375)
- Midwest Fastener Cable Clamps & Clips