Shop All Hose Clamps
Midwest Fastener
1/4" OD Steel Hose Clamps 35PK
Mfr # 70201
Zoro # G902528357
original price:
$10.45
10% off
new price: $9.39
/pk 35, $0.27/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Green
- Material Steel
- Type Hose Clamp
- Diameter 1/4"
- Specifications HC-4ST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70201
- Zoro # G902528357
- UPC # 738287702019
- Country of Origin United States
- Category Hose Clamps
Dimensions
Diameter | 1/4" |
Details
Finish | Green |
Material | Steel |
Type | Hose Clamp |
Specifications | HC-4ST |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NP-12)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-03-51)
- INA Yoke Track Roller, Size 52, Bore 25 mm (NATR25-PP-A)
- THOMSON Ball Bushing, Bore Dia 30 mm (SSEM30OPN)
- MIDWEST FASTENER #64 18-8 Stainless Steel Turn Key Hose Clamps 10PK (52413)
- MIDWEST FASTENER 19/32" Nylon Plastic Hose Clamps 10PK (69207)
- MIDWEST FASTENER 9/16" OD Zinc Plated Steel Hose Clamps 10PK (70207)
- MIDWEST FASTENER 3/4" OD Zinc Plated Steel Hose Clamps 15PK (70212)
- MIDWEST FASTENER 5/8" OD Zinc Plated Steel Hose Clamps 15PK (70224)
- MIDWEST FASTENER 1-1/4" Nylon Plastic Hose Clamps 5PK (69221)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #8, 10/Bx (23407)
- Midwest Fastener Hose Clamps