Shop All Faucet Repair and Maintenance
Midwest Fastener
1/4" Neoprene Rubber Small Beveled Faucet Washers 20PK
Mfr # 68111
Zoro # G302529381
product price: $5.39
/pk 20, $0.27/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Diameter 1/4"
- Type Faucet Washer
- Nominal Size #00
- Style Beveled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68111
- Zoro # G302529381
- UPC # 738287681116
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Diameter | 1/4" |
Nominal Size | #00 |
Details
Material | Neoprene |
Type | Faucet Washer |
Style | Beveled |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Carbon Replacment Filter (88005219)
- GROHE Universal Aquadi mmer Starlight Chrome (47364000)
- BECK 1/2" x 5" Black Pipe Nipple Sch 40 (0330016007)
- HAM-LET 1/4" x 19/64" LET-LOK x MNPT SS Male Connector (768L-SS-8MM X 1/4)
- MIDWEST FASTENER 1/2" Neoprene Rubber Regular Beveled Faucet Washers 20PK (68118)
- MIDWEST FASTENER #10-24 x 1/2" Brass Coarse Thread Slotted Faucet Screws 10PK (72933)
- MIDWEST FASTENER 13/16" OD Flow Restrictors 10PK (68133)
- MIDWEST FASTENER Garden Hose Washers 60PK (68136)
- MIDWEST FASTENER 1/4" Neoprene Rubber Medium Beveled Faucet Washers 20PK (68112)
- MIDWEST FASTENER 1-1/2" x 2-3/8" x 1/8" Neoprene Rubber Flat Faucet Washers 5PK (77162)
- MADE TO MATCH KDH8815 2 Functions Pull-Down Sprayer (KDH8815)
- Midwest Fastener Faucet Repair and Maintenance