Shop All Cable Ties
Midwest Fastener
14" Natural Nylon Plastic Cable Ties 100PK
Mfr # 08033
Zoro # G702519029
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Nylon
- Application 50 lb Tensile
- Length 1 14"
- Style Bag of 100
- Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 08033
- Zoro # G702519029
- UPC # 738287080339
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 14" |
Details
Material | Natural Nylon |
Application | 50 lb Tensile |
Style | Bag of 100 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM510C)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- MIDWEST FASTENER Fan Switch Rotary Switches 2PK (65228)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 50A (6250AXXSZS-DC3)
- MIDWEST FASTENER 5/8" x 7/8" Cable Tie Mounting Bases 10PK (33404)
- MIDWEST FASTENER 5/8" x 7/8" Cable Tie Mounting Bases 10PK (33403)
- MIDWEST FASTENER 8" Natural Nylon Plastic Cable Ties 100PK (08029)
- MIDWEST FASTENER 34" Black Nylon Plastic Cable Ties 50PK (08070)
- MIDWEST FASTENER 6" Black Nylon Plastic Cable Ties 100PK (08058)
- MIDWEST FASTENER 14" Black Nylon Plastic Cable Ties 100PK (08064)
- ABB Replacement for ABB Ty232mx (TY232MX ABB)
- Midwest Fastener Cable Ties