Shop All Reducing Bushings
Midwest Fastener
1/4" ID x 5/8" x 1" Heavy Machine Bushings 3PK
Mfr # 931106
Zoro # G202526244
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1"
- Diameter 1 1/4"
- Diameter 2 5/8"
- Style Heavy
- Type Machine Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 931106
- Zoro # G202526244
- UPC # 719199311063
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | 5/8" |
Details
Thickness | 1" |
Style | Heavy |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Hp-Sts S8M-1520 Tb, 250-S8M-1520 Hp (250-S8M-1520 HP)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-03AS)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel, TS440 (TS440)
- THOMSON Ball Bushing, Bore Dia 1.000 In (A162536SS)
- MIDWEST FASTENER 1/4" x 5/8" x 0.2" Rubber Bushings 10PK (72648)
- MIDWEST FASTENER 1/2" x 1" x 2-1/2" Zinc Plated Steel Bushings 2PK (930613)
- MIDWEST FASTENER 1-1/2" x 2-1/4" x 10 GA Zinc Plated Steel Machine Bushings 6PK (36348)
- MIDWEST FASTENER 3/8" ID x 3/4" x 3/8" Heavy Machine Bushings 3PK (931123)
- MIDWEST FASTENER 1" x 1-1/2" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36345)
- MIDWEST FASTENER 5/16" ID x 5/8" x 1/4" Heavy Machine Bushings 4PK (931108)
- MANITOU Bronze Bushings (Straight): 1 in. I.D., 2 in. Length, 1 1/4 in. O.D. (153043)
- Midwest Fastener Reducing Bushings