Shop All Chain & Cable Hooks
Midwest Fastener
1/4" Hot Dip Galvanized Steel Clevis Grab Hooks
Mfr # 54648
Zoro # G002528929
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Diameter 1/4 in
- Finish Hot Dip Galvanized
- Type Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54648
- Zoro # G002528929
- UPC # 738287546484
- Country of Origin Unknown
- Category Chain & Cable Hooks
Dimensions
Diameter | 1/4 in |
Details
Material | Steel |
Finish | Hot Dip Galvanized |
Type | Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Phenolic Wheel Rigid Caster with Roller Bearing (SCC-30R520-PHR)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPGray)
- BISON LIFTING EQUIPMENT 5 Ton Universal Plate Clamp (VPG-50)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EEF2-902-16)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Chain Clevis Slip Hooks (54665)
- MIDWEST FASTENER 1 Ton Zinc Plated Steel Slip Hooks with Eyes (54662)
- MIDWEST FASTENER 1 Ton Zinc Plated Steel Safety Swivel Hooks (54660)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Chain Clevis Slip Hooks (54666)
- MIDWEST FASTENER 3/4 Ton Zinc Plated Steel Safety Swivel Hooks (54659)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Chain Clevis Slip Hooks (54664)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-07)
- Midwest Fastener Lifting Hardware