Shop All Knobs
Midwest Fastener
1/4" Green Plastic Flowerette Thumb Screw Knobs 4PK
Mfr # 70927
Zoro # G202527883
product price: $8.49
/pk 4, $2.12/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Material Green Plastic
- Style Flowerette Thumb Screw
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70927
- Zoro # G202527883
- UPC # 738287709278
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1/4" |
Details
Material | Green Plastic |
Style | Flowerette Thumb Screw |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 3/8" ER Ratchet, M12 HOCP2.5 Batt (2560-20, 48-11-2425)
- KEO Countersink, 1 FL, 82 Deg, 3/4, Cobalt, TiN (55418-TiN)
- STARRETT Micrometer Head (460B)
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud, 7" Clamshell, No Hose (D0850)
- MIDWEST FASTENER 3/8"-16 x 2-5/16" Black Plastic Coarse Thread Knobs 2PK (66681)
- MIDWEST FASTENER #10-32 x 9/16" Black Plastic Fine Thread Knurled Knobs 4PK (78123)
- MIDWEST FASTENER 11/16" x 1/4" Black Plastic Appliance Knobs 6PK (67041)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Black Plastic Coarse Thread Ball Knobs 4PK (78065)
- MIDWEST FASTENER #4 Red Plastic Round Thumb Screw Knobs 5PK (70907)
- MIDWEST FASTENER #10-32 x 7/8" Black Heat Resistant Plastic Fine Thread Triangle Knobs 5PK (77964)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.75"L, Steel (GN5C----B7---22)
- Midwest Fastener Knobs