Shop All Automotive Body Clips
Midwest Fastener
1/4" GM Push Retainers 10PK
Mfr # 79691
Zoro # G402513112
product price: $3.79
/pk 10, $0.38/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Retainer
- Material Plastic
- Diameter 1/4"
- Style GM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79691
- Zoro # G402513112
- UPC # 738287796919
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Diameter | 1/4" |
Details
Type | Push Retainer |
Material | Plastic |
Style | GM |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Residue Free Non-Flammable Brake Parts Cleaner, 12 oz., PK12 (PC-280A)
- OTC Round Hex Locknut Socket, 2-9/16" (6928)
- KEN-TOOL Rubber Grip W/Dual Flangevinyl Grip (35926-11)
- FLOTOOL Funnel Radiator 8 Oz (10703WR)
- MIDWEST FASTENER 5/16"-18 x 1-1/16" Coarse Thread Ford Hex Washer Head Dog Point Body Bolts 8PK (31467)
- MIDWEST FASTENER .16 x 25/64 Push Retainers 15PK (933484)
- MIDWEST FASTENER 5/16"-18 x 7/8" Coarse Thread GM Hex Washer Head Body Bolts 8PK (31464)
- MIDWEST FASTENER 3/8"-16 Black Phosphate Coarse Thread Extruded Long U Nuts 5PK (69246)
- MIDWEST FASTENER #12 Grommet Nuts 15PK (72233)
- MIDWEST FASTENER 13/64" x 0.7" Blue Plastic Flex Retainers 15PK (69181)
- DISCO Blk Short Type U Nut 8 Screw Size P/R .025"-.125" PK100 (11136PK100)
- Midwest Fastener Automotive Body Clips