Shop All Shackles
Midwest Fastener
1/4" Galvanized Steel Screw Pin Anchor Shackle 3PK
Mfr # 54641
Zoro # G102525040
product price: $11.49
/pk 3, $3.83/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dip Galvanized
- Material Steel
- Diameter 1/4 in
- Type Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54641
- Zoro # G102525040
- UPC # 738287546415
- Country of Origin Unknown
- Category Shackles
Dimensions
Diameter | 1/4 in |
Details
Finish | Hot Dip Galvanized |
Material | Steel |
Type | Shackle |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 16' - 2-ply (EE2-904-16-T3)
- LAVEX Universal Removable Steel Shelf for 24'' x 60'' U-Boat Utility Carts (257UB2460SF)
- BLICKLE SS, Kingpin Swivel Caster, PU, 5", Brake (LEXR-PATH 125KFD-FI)
- GEC Global Industrial 6in Pneumatic Caster Kit For 6-8BU Plastic Bulk Box Truck, 2 Swivel/2 Rigid (800473)
- MIDWEST FASTENER 7/16" Galvanized Steel Screw Pin Anchor Shackle (54644)
- MIDWEST FASTENER 3/8" Galvanized Steel Screw Pin Anchor Shackle (54643)
- MIDWEST FASTENER 3/4" Galvanized Steel Screw Pin Anchor Shackle (54647)
- MIDWEST FASTENER 1/2" Galvanized Steel Screw Pin Anchor Shackle (54645)
- MIDWEST FASTENER 5/16" Galvanized Steel Screw Pin Anchor Shackle 2PK (54642)
- CAMPBELL CHAIN & FITTINGS Campbell Multi-purpose Self-colored Anchor Shackles (5410705)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1018525)
- Midwest Fastener Lifting Hardware