Shop All Connecting & Clevis Links
Midwest Fastener
1/4" Galvanized Steel Jaw & Eye Swivels
Mfr # 54635
Zoro # G402506787
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Diameter 1/4 in
- Style Eye-Jaw
- Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54635
- Zoro # G402506787
- UPC # 738287546354
- Country of Origin Unknown
- Category Connecting & Clevis Links
Dimensions
Diameter | 1/4 in |
Details
Material | Steel |
Finish | Galvanized |
Style | Eye-Jaw |
Type | Swivel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 200 lb. (7011032)
- WERNER 8 ft. Straight Ladder, Fiberglass, 8 Steps, 375 lb Load Capacity (7108-1)
- ZORO SELECT Rope, 300ft, Wht, 1100lb., Nylon (430200-WHT-00300-05210)
- KINEDYNE Cargo Bar, 89-1/2 In.L, 1-1/2 In.W (10088GRA)
- MIDWEST FASTENER 1/2" x 4-3/16" Quick Links 2PK (34066)
- MIDWEST FASTENER 5/16" Galvanized Steel Jaw & Eye Swivels (54636)
- MIDWEST FASTENER 3/8" x 4-1/4" 316 Stainless Steel Jaw/Jaw Swivels 2PK (37424)
- MIDWEST FASTENER 5/16" x 3-1/2" 316 Stainless Steel Eye/Eye Swivels 2PK (35823)
- MIDWEST FASTENER 1/8" Quick Links 20PK (51062)
- MIDWEST FASTENER 1/2" Galvanized Steel Jaw & Eye Swivels (54638)
- MAILLON RAPIDE Pear Quick Link, 5/16 in., 1056 lb. (P-080-GS)
- Midwest Fastener Lifting Hardware