Shop All Light Fixture Parts
Midwest Fastener
1/4 F x 1/4 M x 1-1/2" Brass Risers 4PK
Mfr # 64587
Zoro # G302527646
product price: $15.99
/pk 4, $4.00/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Lamp Part
- Diameter 2 1/4M
- Diameter 1 1/4F
- Length 1 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64587
- Zoro # G302527646
- UPC # 738287645873
- Country of Origin Unknown
- Category Light Fixture Parts
Dimensions
Diameter 2 | 1/4M |
Diameter 1 | 1/4F |
Length 1 | 1-1/2" |
Size A | 1/4 F |
Size B | 1/4 M |
Details
Material | Brass |
Type | Lamp Part |
Connection Type A x B | Female Thread x Male Thread |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- ILC Replacement for Socket Fe/q28v/2 (FE/Q28V/2 SOCKET)
- ADVANCE PHILIPS ADVANCE 50 W, 1 Lamp HID Ballast Kit (71A7801-001D)
- HALO Ot400P Oversized Trim Ring (OT400P)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Keyless Sockets 2PK (77847)
- MIDWEST FASTENER 1" x 1/8IP Check Rings 10PK (64731)
- MIDWEST FASTENER 1/8IP x 3/4" Rubber Lamp Washers 20PK (72667)
- MIDWEST FASTENER #8-32 Brass Coarse Thread Bracket Caps 8PK (64607)
- MIDWEST FASTENER Medium Base Porcelain Sockets Recess Mount 2PK (77851)
- MIDWEST FASTENER 1-11/16" Phenolic Candelabra Electrical Sockets 5PK (77861)
- LITHONIA LIGHTING New Construction Downlight 6in., Non-IC (LDN6 35/20 MVOLT GZ10 HSG)
- Midwest Fastener Light Fixture Parts