Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#14 Clear Glass Miniature Light Bulbs 5PK
Mfr # 65683
Zoro # G302527516
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Miniature Light Bulb
- Material Clear Glass
- Application Automotive and Flashlight
- Nominal Size #14
- Style Miniature Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65683
- Zoro # G302527516
- UPC # 738287656831
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #14 |
Battery Size | 2 D-Cells |
Details
Type | Miniature Light Bulb |
Material | Clear Glass |
Application | Automotive and Flashlight |
Style | Miniature Screw |
Base | Screw |
Volts | 2.47 |
Amps | 0.3 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 24x28x12 Inch Heavy Duty Diamond Tread Aluminum Step Box (1705180)
- GROTE Wire, 2 Cond, PVC, 12 ga., 100 ft. (82-5511)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Brown, 0.070" Diameter, 60 Volts (20STRBROTXL500)
- MAGNAFLOW MUFF S/S 18" X 2-1/2", 2-1/2" (12265)
- MIDWEST FASTENER #3157NA / #2358NA Amber Glass Miniature Light Bulbs 5PK (65626)
- MIDWEST FASTENER #47 Clear Glass Miniature Light Bulbs 5PK (65723)
- MIDWEST FASTENER #97 Clear Glass Miniature Light Bulbs 6PK (65588)
- MIDWEST FASTENER #1003 Clear Glass Miniature Light Bulbs 4PK (65602)
- MIDWEST FASTENER #53 Clear Glass Miniature Light Bulbs 6PK (65582)
- MIDWEST FASTENER #PR-3 Clear Glass Miniature Light Bulbs 5PK (65703)
- ILC Replacement for Lightolier 8034 TO 8040 replacement light bulb lamp, 10PK (8034 TO 8040 LIGHTOLIER)
- Midwest Fastener Vehicle Bulbs & Lenses