Shop All Hole Plugs
Midwest Fastener
1/4" Chrome Plated Steel Flush Head Hole Plugs 20PK
Mfr # 79741
Zoro # G902528494
product price: $20.59
/pk 20, $1.03/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 6mm hole
- Type Hole Plug
- Finish Chrome
- Thickness .21"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79741
- Zoro # G902528494
- UPC # 738287797411
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | .35" |
Diameter 1 | 1/4" |
Details
Application | 6mm hole |
Type | Hole Plug |
Finish | Chrome |
Thickness | .21" |
Material | Steel |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-425 Square O-Ring ID: 4 1/2, CS 1/4, OD 5 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R425x6)
- FASADE Fasade 18in x 24in Ripple Polished Copper Backsplash Panel 5pk (PB6225)
- MARKS Marks: Ornamental Iron Mortise Locksets Series 22, Entry Function, Dbl Cyl (MRK-22AC/3-W-RHR)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 716)
- MIDWEST FASTENER 1-1/2" Steel Flush Head Hole Plugs 6PK (66931)
- MIDWEST FASTENER 1" Black Plastic Flush Head Sheet Metal Plugs 4PK (75908)
- MIDWEST FASTENER 1-1/4" Zinc Plated Steel Flush Head Hole Plugs 6PK (66927)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Flush Head Hole Plugs 15PK (66922)
- MIDWEST FASTENER 1/2" Black Plastic Round Head Sheet Metal Plugs 1 12PK (75922)
- MIDWEST FASTENER 3/8" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69444)
- MIDWEST FASTENER 3/8" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69464)
- Midwest Fastener Hole Plugs