Shop All Hole Plugs
Midwest Fastener
1/4" Chrome Plated Steel Flush Head Hole Plugs 20PK
Mfr # 74001
Zoro # G502528719
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hole Plug
- Finish Chrome
- Thickness .21"
- Application 6mm hole
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74001
- Zoro # G502528719
- UPC # 738287740011
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | .35" |
Diameter 1 | 1/4" |
Details
Type | Hole Plug |
Finish | Chrome |
Thickness | .21" |
Application | 6mm hole |
Material | Steel |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKE-2-FIT Screen Spline .180 Blk 25 Ft (P 7524)
- ACUDOR Access Door Steel 12X12 (Z91212SCWH)
- EBERHARD MANUFACTURING CO 3 Pt Dead Bolt Lock W/48" Rods (EMC 5659-X ZN 48)
- PRIMELINE TOOLS Cabinet Pull Knob, 1-13/16 in., Plastic, White (5 Pack) (MP7517)
- MIDWEST FASTENER 1/2" Black Plastic Flush Head Sheet Metal Plugs 1 12PK (75903)
- MIDWEST FASTENER 11/16" White Nylon Plastic Flush Head Hole Plugs 8PK (69451)
- MIDWEST FASTENER 1" Black Nylon Plastic Flush Head Hole Plugs 6PK (69474)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Flush Head Hole Plugs 20PK (79781)
- MIDWEST FASTENER 1-1/8" Black Plastic Round Head Sheet Metal Plugs 4PK (75926)
- MIDWEST FASTENER 1" Black Plastic Flush Head Sheet Metal Plugs 4PK (75908)
- J.W. WINCO DIN906-NI-M12X1.5-A Threaded Plugs, Tapered Thread (906-NI-M12X1.5-A)
- Midwest Fastener Hole Plugs