Shop All Knobs
Midwest Fastener
1/4" Blue Plastic Flowerette Thumb Screw Knobs 4PK
Mfr # 70932
Zoro # G702527826
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Material Blue Plastic
- Style Flowerette Thumb Screw
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70932
- Zoro # G702527826
- UPC # 738287709322
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1/4" |
Details
Material | Blue Plastic |
Style | Flowerette Thumb Screw |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING AXE FIRESIDE FRIEND 14""L (E3-FF4)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 7-3/4" L, 7/8" Thick (WSO-24)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement Kit 2-1/8" (48-25-5240)
- DIAMOND MACHINE TECH Apex GG010HNN End Nipper Plier, 12 AWG Cutting Capacity, Steel Jaw, 10 in OAL (GG010HN)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 4PK (78165)
- MIDWEST FASTENER #10-32 x 9/16" Black Plastic Fine Thread Knurled Knobs 4PK (78123)
- MIDWEST FASTENER 11/16" x 1/4" Black Plastic Appliance Knobs 6PK (67041)
- MIDWEST FASTENER #8-32 x 3/4" Black Plastic Coarse Thread Knurled Knobs 4PK (78121)
- MIDWEST FASTENER 8mm-1.25 x 45mm Black Plastic Coarse Thread Fluted Thru-Hole Knobs 4PK (78182)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Thread Ball Knobs 4PK (78186)
- J.W. WINCO GN6335.5-ST-50-M10-55 Star Knob-Plastic (10N55SA2/ST)
- Midwest Fastener Knobs