Shop All Knobs
Midwest Fastener
1/4" Black Plastic Round Thumb Screw Knobs 5PK
Mfr # 70905
Zoro # G202527777
product price: $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Material Black Plastic
- Style Thumb Screw
- Type Knob
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70905
- Zoro # G202527777
- UPC # 738287709056
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1/4" |
Details
Material | Black Plastic |
Style | Thumb Screw |
Type | Knob |
Shape | Round |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2 X 1/2" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0501)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #24 (C15923)
- WESTWARD Blow Mold Case, For Use With Mfr. Model Number: 1PZ33 (C1PZ33)
- HUOT Drill Dispenser, Original, Hold 1-13x0.5mm (13075)
- MIDWEST FASTENER 5/16" Blue Plastic Flowerette Thumb Screw Knobs 4PK (70933)
- MIDWEST FASTENER #8 Black Plastic Round Thumb Screw Knobs 5PK (70903)
- MIDWEST FASTENER 1/4" Green Plastic Flowerette Thumb Screw Knobs 4PK (70927)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Black Plastic Coarse Thread Clamping Knobs 4PK (66686)
- MIDWEST FASTENER 3/8" Black Plastic Flowerette Thumb Screw Knobs 4PK (70923)
- MIDWEST FASTENER #10-32 x 7/8" Black Heat Resistant Plastic Fine Thread Triangle Knobs 5PK (77964)
- KIPP Star Grip, Similar To DIN 6336, D=5/16-18X20, D1= 40 H=25, External Thread, Thermoplastic Black (K0154.4A3X20)
- Midwest Fastener Hand Knobs and Wheels