Shop All Cable Ties
Midwest Fastener
14" Black Nylon Plastic Cable Ties 100PK
Mfr # 08064
Zoro # G102518516
product price: $18.35
/pk 100, $0.18/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UV Black Nylon
- Application 50 lb Tensile
- Length 1 14"
- Style Bag of 100
- Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08064
- Zoro # G102518516
- UPC # 738287080643
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 14" |
Details
Material | UV Black Nylon |
Application | 50 lb Tensile |
Style | Bag of 100 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5164 35A ANL Fuse (5164)
- GAMPAK CONN SE CABLE/NM 1 1/2"" (44675)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/2" Stud PK25 (160408-025)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (5WHD5)
- MIDWEST FASTENER 30" Natural Nylon Plastic Cable Ties 50PK (08038)
- MIDWEST FASTENER 6" Black Nylon Plastic Cable Ties 100PK (08057)
- MIDWEST FASTENER 24" Natural Nylon Plastic Cable Ties 50PK (08037)
- MIDWEST FASTENER 5/8" x 7/8" Cable Tie Mounting Bases 10PK (33404)
- MIDWEST FASTENER 48" Natural Nylon Plastic Cable Ties 50PK (08040)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 1000PK (08077)
- PARTNERS BRAND Colored Cable Ties, 50#, 14", Green, 1000/Case (CT145A)
- Midwest Fastener Cable Ties