Shop All Cable Ties
Midwest Fastener
14" Black Nylon Plastic Cable Ties 1000PK
Mfr # 08080
Zoro # G402519046
product price: $116.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UV Black Nylon
- Application 50 lb Tensile
- Length 1 14"
- Style Bag of 1000
- Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08080
- Zoro # G402519046
- UPC # 738287080803
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 14" |
Details
Material | UV Black Nylon |
Application | 50 lb Tensile |
Style | Bag of 1000 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 6A, 600V AC, Non-Indicating (FNQ-R-6)
- COXREELS 30 ft. 12 Power Cord Reel 1 Outlets (PC10-3012-A)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004GNK)
- MIDWEST FASTENER 11" Black Nylon Plastic Cable Ties 1000PK (08079)
- MIDWEST FASTENER 11" Natural Nylon Plastic Cable Ties 100PK (08032)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 100PK (08060)
- MIDWEST FASTENER 48" Black Nylon Plastic Cable Ties 50PK (08071)
- MIDWEST FASTENER 24" Natural Nylon Plastic Cable Ties 50PK (08037)
- MIDWEST FASTENER 48" Natural Nylon Plastic Cable Ties 50PK (08040)
- SOUTH MAIN HARDWARE 4-in 18-lb, Natural, 1000 Standard Nylon Tie (220103)
- Midwest Fastener Cable Ties