Shop All Hole Plugs
Midwest Fastener
1/4" Black Chrome Plated Steel Hole Plugs 15PK
Mfr # 33481
Zoro # G402529021
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hole Plug
- Material Steel
- Finish Black Chrome
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33481
- Zoro # G402529021
- UPC # 738287334814
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter | 1/4" |
Details
Type | Hole Plug |
Material | Steel |
Finish | Black Chrome |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 619 CEN)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X08000WH (LL1S14X08000WH)
- FALCON Single Dummy Mortise Trim, Quantum Lever, Napa Escutcheon, Satin Chrome (MA12 QN 626)
- MNG Large Round Knob, Riverstone, Distressed Pewter (84464)
- MIDWEST FASTENER 7/8" Black Nylon Plastic Flush Head Hole Plugs 6PK (69473)
- MIDWEST FASTENER 1-3/8" Zinc Plated Steel Flush Head Hole Plugs 6PK (66928)
- MIDWEST FASTENER 1" White Nylon Plastic Flush Head Hole Plugs 6PK (69454)
- MIDWEST FASTENER 1-1/4" Zinc Plated Steel Flush Head Hole Plugs 6PK (66927)
- MIDWEST FASTENER 1-1/2" Black Plastic Round Head Sheet Metal Plugs 2PK (75931)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Flush Head Hole Plugs 20PK (75081)
- MIDWEST FASTENER 7/16" Black Plastic Flush Head Sheet Metal Plugs 15PK (75902)
- Midwest Fastener Hole Plugs