Shop All Snap Buttons
Midwest Fastener
1/4" Birch Wood Round Head Plugs 100PK
Mfr # 08888
Zoro # G802512593
product price: $9.15
/pk 100, $0.09/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Birch Wood
- Style Round Head Plug
- Diameter 1/4"
- Head Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08888
- Zoro # G802512593
- UPC # 738287088885
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 1/4" |
Details
Type | Screw Hole Button |
Material | Birch Wood |
Style | Round Head Plug |
Head Style | Round |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 25 PK (U01062.043.0075)
- APEX TOOL GROUP 3/4X6-1/4 Hitch Pin (T3899760)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U01000.062.0250)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Brass, 30 mm L, 10 PK (HC3B06030-010P1)
- MIDWEST FASTENER 3/8" Walnut Wood Round Head Plugs 100PK (08933)
- MIDWEST FASTENER 1/2" Birch Wood Flat Head Plugs 30PK (66804)
- MIDWEST FASTENER 3/8" Birch Wood Round Head Plugs 100PK (08890)
- MIDWEST FASTENER 2-Screw Hole Black Double Stud Turn Buttons 2PK (932656)
- MIDWEST FASTENER Oval Turn Button Washers 10PK (932639)
- MIDWEST FASTENER 1/2" Cherry Wood Round Head Plugs 100PK (08935)
- MIDWEST FASTENER Aluminum Turn Buttons 20PK (66102)
- Midwest Fastener Snap Buttons