Shop All Snap Buttons
Midwest Fastener
1/4" Birch Wood Flat Head Plugs 100PK
Mfr # 08884
Zoro # G402512597
product price: $9.95
/pk 100, $0.10/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Birch Wood
- Style Flat Head Plug
- Application Flush Surface
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08884
- Zoro # G402512597
- UPC # 738287088847
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 1/4" |
Details
Type | Screw Hole Button |
Material | Birch Wood |
Style | Flat Head Plug |
Application | Flush Surface |
Head Style | Flat |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0300)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20380.080.1000)
- ZORO SELECT Taper Pin, Std, 18-8, #4/0x1 1/2, Pk25 (2PZK1)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, White (191157)
- MIDWEST FASTENER 1/2" Birch Wood Round Head Screw Hole Buttons 30PK (66828)
- MIDWEST FASTENER 5/16" Birch Wood Round Head Screw Hole Buttons 40PK (66826)
- MIDWEST FASTENER Aluminum Turn Buttons 20PK (66084)
- MIDWEST FASTENER 1/2" Walnut Wood Round Head Plugs 100PK (08936)
- MIDWEST FASTENER 3/8" Nickel Snap Stud with Screws 1 12PK (64305)
- MIDWEST FASTENER 1/2" Cherry Wood Round Head Plugs 100PK (08935)
- MIDWEST FASTENER 3/8" Birch Wood Round Head Screw Hole Buttons 40PK (66827)
- Midwest Fastener Snap Buttons