Shop All Grease Fittings
Midwest Fastener
1/4"-28 Zinc Plated Steel Fine Thread 90 Degree Angle Grease Fittings 8PK
Mfr # 63224
Zoro # G102519698
original price:
$11.15
5% off
new price: $10.49
/pk 8, $1.31/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 28 (Fine)
- Finish Zinc
- Type Grease Fitting
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63224
- Zoro # G102519698
- UPC # 738287632248
- Country of Origin India
- Category Grease Fittings
Dimensions
Thread Size | 28 (Fine) |
Diameter | 1/4" |
Details
Material | Steel |
Finish | Zinc |
Type | Grease Fitting |
Angle | 90[DEG] |
Description
A grease fitting is a lubrication fitting used in mechanical systems to add grease with a grease gun. The fitting is permanently installed by a threaded connection leaving a nipple connection the grease gun attaches to. By using the pressure in the grease gun, grease is added to the system through the grease fitting.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 500 psi (D83000 OLS)
- COXREELS Spring Canister Assembly, Steel (699-1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-7/16 Bore Dia., 20 # of Teeth (50BS20H X 1 7/16)
- CAMPBELL HAUSFELD BLUE (J) 30 Gal Horiz Port; 3.7 HP; OL BD In-Line twin VT4900; 135 PSI; 230V (VT6271)
- MIDWEST FASTENER 8mm-1.0 x 10mm x 17mm Zinc Plated Steel Fine Thread Straight Grease Fittings 8PK (67164)
- MIDWEST FASTENER 6mm-1.0 x 8mm x 16mm A2 Stainless Steel Coarse Thread Straight Grease Fittings 6PK (37445)
- MIDWEST FASTENER 3/8" Straight Push-In Grease Fittings 8PK (37587)
- MIDWEST FASTENER 1/4"-28 x 7/16" x 35/64" 18-8 Stainless Steel Fine Thread 45 Degree Angle Grease Fittings 6PK (37442)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Straight Drive-In Grease Fittings 15PK (37581)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 65 Degree Angle Grease Fittings 6PK (63228)
- A & I PRODUCTS Metric Grease Fitting Counter Display 3.8" x7" x1.3" (A-MGFCD1)
- Midwest Fastener Grease Fittings