Shop All Set Screws
Midwest Fastener
1/4"-28 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 24 24PK
Mfr # 60868
Zoro # G602511697
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 60868
- Zoro # G602511697
- UPC # 738287608687
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 3/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 6 PK (38764)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01200.031.0600)
- ZORO SELECT Wood Screw, #14, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.024.0350)
- KREG Screw, 1200 PK (SML-C1-1200)
- MIDWEST FASTENER 6mm-1.0 x 12mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 6PK (79675)
- MIDWEST FASTENER 1/2"-13 x 1-1/2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70817)
- MIDWEST FASTENER 1/4"-28 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38927)
- MIDWEST FASTENER #6-40 x 1/8" Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (60861)
- MIDWEST FASTENER 1/2"-13 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (33873)
- MIDWEST FASTENER 1/2"-20 x 1" Black Oxide Steel Fine Thread Socket Set Screws 4PK (931544)
- AMERICAN SOCKETS 1/4-20X5/8 COARS SOCKET SET SCR HALF BLK OX (1410SSD)
- Midwest Fastener Set Screws