Shop All Machine Screws
Midwest Fastener
1/4"-28 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK
Mfr # 37663
Zoro # G102524128
product price: $8.75
/pk 15, $0.58/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37663
- Zoro # G102524128
- UPC # 738287376630
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 2 PK (205822BG)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 1 15/16 in Thrd Lg, 1-15/16 in Overall Lg (3A.1-SSMACH)
- MIDWEST FASTENER 5/64" x 1" Zinc Plated Steel Cotter Pins 65PK (930204)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/4"-10 Int Thrd Sz, 1-1/8"-12 Ext Thrd Sz, Steel (5WY86)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37671)
- MIDWEST FASTENER 1/4"-28 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (37665)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (37664)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Round Machine Screw, Plain Brass, 20 PK (61041)
- MIDWEST FASTENER #10-24 x 1-1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (04886)
- MIDWEST FASTENER #4-40 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (68304)
- ZORO SELECT #10-32 x 7/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFFI-1000870-100P)
- Midwest Fastener Machine Screws