Shop All Machine Screws
Midwest Fastener
1/4"-28 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK
Mfr # 79042
Zoro # G402526020
product price: $5.29
/pk 10, $0.53/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79042
- Zoro # G402526020
- UPC # 738287790429
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M12, Cup, 60mm L, PK5 (M07840.120.0060)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 9 in Ht, Plain Stainless Steel (U17267.037.0609)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45927)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0100)
- MIDWEST FASTENER 1/4"-28 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (37663)
- MIDWEST FASTENER 1/4"-28 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (37665)
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (79041)
- MIDWEST FASTENER #10-24 x 5 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37742)
- MIDWEST FASTENER #6-32 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54728)
- MIDWEST FASTENER #10-24 x 1 in Slotted Round Machine Screw, Plain Brass, 20 PK (61494)
- ZORO SELECT #10-24 x 1-1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0150)
- Midwest Fastener Machine Screws