Shop All Machine Screws
Midwest Fastener
1/4"-28 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 35 PK
Mfr # 34582
Zoro # G902524656
product price: $8.55
/pk 35, $0.24/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34582
- Zoro # G902524656
- UPC # 738287345827
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (5RKG8)
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121850)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Black Oxide Steel (U17242.050.0800)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03289)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (34588)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (34586)
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 40 PK (34581)
- MIDWEST FASTENER #6-48 x 9/16 in Torx Fillister Machine Screw, Black Oxide Steel, 8 PK (32962)
- MIDWEST FASTENER #2-56 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 30 PK (930482)
- MIDWEST FASTENER M8-1.25 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (51590)
- ZORO SELECT #10-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0050)
- Midwest Fastener Machine Screws