Shop All Machine Screws
Midwest Fastener
1/4"-28 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK
Mfr # 34608
Zoro # G402523920
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34608
- Zoro # G402523920
- UPC # 738287346084
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3 in L, 3/8 in Sq (3003750375-3000)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (U04110.050.0175)
- GYFORD DÉCOR Complete 1"D x 1"L Stainless Steel Standoff Kit (SOK-SS100-3100)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07230.025.0150)
- MIDWEST FASTENER #4-40 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (68307)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77123)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33184)
- MIDWEST FASTENER #8-32 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 30 PK (63243)
- MIDWEST FASTENER #8-40 x 1/2 in Torx Fillister Machine Screw, Black Oxide Steel, 8 PK (32969)
- MIDWEST FASTENER #3-48 x 3/16 in Slotted Pan Machine Screw, Plain Stainless Steel, 25 PK (64111)
- MIDWEST FASTENER M8-1.25 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51518)
- Midwest Fastener Machine Screws