Shop All Machine Screws
Midwest Fastener
1/4"-28 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK
Mfr # 37671
Zoro # G802523988
product price: $15.15
/pk 6, $2.53/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37671
- Zoro # G802523988
- UPC # 738287376715
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Zinc Plated Steel (U17243.050.0800)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 22 mm Bore Dia., 50 PK (DHO-22ST PA)
- NEWPORT FASTENERS 1/8 x 3" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW010030P)
- RED HEAD Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 15 PK (12015)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (37664)
- MIDWEST FASTENER 1/4"-28 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (79042)
- MIDWEST FASTENER 1/4"-28 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (37665)
- MIDWEST FASTENER #12-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (34546)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07196)
- MIDWEST FASTENER 3/18"-16 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (77381)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #12-24 X 5/8in Grade 18-8 Stainless Steel 100PK (9001557)
- Midwest Fastener Machine Screws