Shop All Machine Screws
Midwest Fastener
1/4"-28 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK
Mfr # 37691
Zoro # G602524093
product price: $12.75
/pk 6, $2.13/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37691
- Zoro # G602524093
- UPC # 738287376913
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 in, Steel, Grade 2, Zinc Plated Finish (3621)
- 80/20 Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (3760)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 5 PK (U04122.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55410.037.0002)
- MIDWEST FASTENER 1/4"-28 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (79062)
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK (79061)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (79065)
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07314)
- MIDWEST FASTENER #8-32 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 30 PK (63243)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 15 PK (33892)
- MIDWEST FASTENER #10-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07297)
- Midwest Fastener Machine Screws