Shop All Machine Screws
Midwest Fastener
1/4"-28 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 8 PK
Mfr # 37668
Zoro # G202524073
product price: $15.95
/pk 8, $1.99/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37668
- Zoro # G202524073
- UPC # 738287376685
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Washer Flat 3/8L (88576)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 3/4 in Shaft Dia, 10 PK (SE-74SS)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 3/8 in W, 3/8 in H (3003750375-36)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M12-1.75 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Steel, 5 PK (5XA38)
- MIDWEST FASTENER 1/4"-28 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 6 PK (79044)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK (79045)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07113)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07319)
- MIDWEST FASTENER M8-1.25 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51586)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77122)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M6-1.0 X 80MM A2-70 Stainless Steel 5PK (9121661)
- Midwest Fastener Machine Screws