Shop All Machine Screws
Midwest Fastener
1/4"-28 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK
Mfr # 34601
Zoro # G802523896
original price:
$6.15
7% off
new price: $5.69
/pk 40, $0.14/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34601
- Zoro # G802523896
- UPC # 738287346015
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Washer Flat 13/32 (270889)
- HILLMAN Hillman 923020 8 mm Flat Metric Washer In Steel 100 per Box (5166236)
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, 1 in Shoulder Lg, Steel, 3 PK (71622)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 36 in L, 5/8 in W, 5/8 in H (WWG800625062536)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (34603)
- MIDWEST FASTENER 1/4"-28 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (34602)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (34606)
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (72497)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 60 PK (77441)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54704)
- ZORO SELECT 1/4"-20 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0100)
- Midwest Fastener Machine Screws