Shop All Machine Screws
Midwest Fastener
1/4"-28 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK
Mfr # 37664
Zoro # G902524038
product price: $9.75
/pk 12, $0.81/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37664
- Zoro # G902524038
- UPC # 738287376647
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK (HS-0375SAEHZYBAGGR)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 100 PK (U04104.031.0100)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1 in, Steel, Black E-Coat Hex Hex Drive, 15 PK (932681)
- MIDWEST FASTENER 1/4" x 1-1/4" Zinc Plated Steel Cotterless Hitch Pins 4PK (67121)
- MIDWEST FASTENER 1/4"-28 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (37663)
- MIDWEST FASTENER 1/4"-28 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (37665)
- MIDWEST FASTENER 1/4"-28 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (79042)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07113)
- MIDWEST FASTENER #10-24 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54693)
- MIDWEST FASTENER M8-1.25 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51587)
- ZORO SELECT #8-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0125)
- Midwest Fastener Machine Screws