Shop All Machine Screws
Midwest Fastener
1/4"-28 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 8 PK
Mfr # 79063
Zoro # G202525698
product price: $3.69
/pk 8, $0.46/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79063
- Zoro # G202525698
- UPC # 738287790634
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 100 PK (U12353.025.0002)
- ZORO SELECT High Crown Cap Nut, #10-24, Steel, Zinc Plated, 33/64 in H, 10 PK (CPB129)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (5C-B7MACH)
- MIDWEST FASTENER Hex Nut, 1-1/4"-7, Steel, Grade 2, Zinc Plated, 10 PK (03681)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 12 PK (37684)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07203)
- MIDWEST FASTENER #8-32 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07178)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01986)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 50 PK (54507)
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07368)
- ZORO SELECT #12-24 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0200)
- Midwest Fastener Machine Screws