Shop All Machine Screws
Midwest Fastener
1/4"-28 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK
Mfr # 37686
Zoro # G902524243
product price: $10.15
/pk 10, $1.02/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37686
- Zoro # G902524243
- UPC # 738287376869
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Screw, #8 x 2-1/4 in, Steel, Flat Head, Phillips Drive, 1500 PK (0836DPG)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 25 PK (H3175SP)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (N04100.062.0450)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Steel, Zinc Plated, 20 PK (52304)
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK (79061)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (37691)
- MIDWEST FASTENER 1/4"-28 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (79064)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 24 PK (67912)
- MIDWEST FASTENER 5/16"-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (79047)
- MIDWEST FASTENER #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53714)
- MIDWEST FASTENER #6-48 x 1/4 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK (32971)
- Midwest Fastener Machine Screws