Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-28 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK
Mfr # 79542
Zoro # G902508182
product price: $3.79
/pk 10, $0.38/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 3/4 in
- Drive Size 5/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79542
- Zoro # G902508182
- UPC # 738287795424
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 3/4 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (N01000.050.0200)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 17/64 in Ht, 25 PK (4CAR1)
- MIDWEST FASTENER 5/16" x 5" Zinc Plated Steel Cotter Pins 3PK (930311)
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0250)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 12 PK (67501)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72287)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 10 PK (71342)
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 4 PK (32884)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 100 PK (09016)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72316)
- AMPG 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (ZUL60251C24)
- Midwest Fastener Socket Head Cap Screws