Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 12 PK
Mfr # 79561
Zoro # G902507710
product price: $3.99
/pk 12, $0.33/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 1/2 in
- Drive Size 5/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79561
- Zoro # G902507710
- UPC # 738287795615
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1/2 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, #1-14 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Steel (74162-14)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 25 mm L, 50 PK (M04132.100.0025)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-3/4, PK25 (U39000.193.0175)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 10 PK (U51050.050.0225)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 6 PK (72074)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 10 PK (72244)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK (72313)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 8 PK (60288)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 50 PK (51436)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK (67788)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 100 PK (SC22080450-14-100P1)
- Midwest Fastener Socket Head Cap Screws