Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 12 PK
Mfr # 79541
Zoro # G202508301
product price: $3.49
/pk 12, $0.29/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 1/2 in
- Drive Size 5/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79541
- Zoro # G202508301
- UPC # 738287795417
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1/2 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 316 Stainless Steel (Z1904)
- VELCRO BRAND Reclosable Fastener, 12 ft, 3/4 in Wd, Black (90340)
- HERITAGE Yoke End, Low Carbon Steel, Hot Dipped Galvanized (YK38-16-HDG)
- HERITAGE Cotter Pin, 5/16" x 6", Carbon Steel, Zinc (CP-312-6000)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 5 PK (33993)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74043)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (75981)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 5 PK (77036)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in Length, 100 PK (09070)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 6 PK (72113)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 4 in Length, 2 PK (37128)
- Midwest Fastener Socket Head Cap Screws