Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-28 Socket Head Cap Screw, Plain Steel, 1 in Length, 12 PK
Mfr # 60312
Zoro # G302508225
product price: $8.19
/pk 12, $0.68/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 1 in
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60312
- Zoro # G302508225
- UPC # 738287603125
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (KW812)
- ZORO SELECT #10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0100)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M22-2.50, 36 mm Shank, 40 mm ID, Steel, Plain, 5 PK (M16000.220.0001)
- ZORO SELECT M16-1.50 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 5 PK (M07040.160.0090)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 15 PK (51460)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (71406)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/2 in Length, 5 PK (33525)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK (72063)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in Length, 8 PK (67823)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 6 PK (32862)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 10 PK (U07415.050.0250)
- Midwest Fastener Socket Head Cap Screws