Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK
Mfr # 79742
Zoro # G902508601
product price: $21.55
/pk 10, $2.16/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 1/2 in
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79742
- Zoro # G902508601
- UPC # 738287797428
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1/2 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x2-3/4, PK50 (U07840.031.0275)
- PRIME-LINE Socket Head Cap Screw, Alen Dr 5/16in-18 X 1-1/2in Grade 18-8 Stainless Steel 10PK (9178996)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 50 PK (M07000.050.0120)
- PROSOURCE Faucet Washer Flat Rubb 24Pc (PMB-116-3L)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (72102)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 10 PK (75051)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 6 PK (79183)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (67508)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3 in Length, 7 PK (67433)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 25 mm Length, 10 PK (74531)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51030.040.0010)
- Midwest Fastener Socket Head Cap Screws