Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK
Mfr # 74226
Zoro # G102507572
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 1 in
- Drive Size 5/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74226
- Zoro # G102507572
- UPC # 738287742268
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Grade 8 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 5/8 in Shoulder Lg, Stainless Steel (FC6916-SS)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 50 PK (Z0468)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.125.7200)
- ZORO SELECT #8-32 x 1-1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0125)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 10 PK (77023)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 12 PK (79541)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK (60292)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 4 in Length, 3 PK (67471)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 2-1/4 in Length, 4 PK (33493)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 1-3/4 in Length, 5 PK (37111)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Plain 316 Stainless Steel, 25 mm Length, 2500 PK (156280-2500)
- Midwest Fastener Socket Head Cap Screws