Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 10 PK
Mfr # 79748
Zoro # G802508503
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Drive Size 3/16 in
- Material Steel
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 79748
- Zoro # G802508503
- UPC # 738287797480
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1-1/2 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12720)
- PASLODE Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10500 PK (OT2695)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.075.3600)
- B&C EAGLE Staples, 22 ga, 5/16 in Leg L, Steel, 10000 PK (71/08)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 12 PK (67504)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 2 in Length, 12 PK (67505)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 6 PK (72111)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 4 PK (78627)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (67393)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 2-3/4 in Length, 3 PK (33514)
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.009.0037)
- Midwest Fastener Socket Head Cap Screws