Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-28 Socket Head Cap Screw, Black Chrome Plated Steel, 1/2 in Length, 10 PK
Mfr # 33984
Zoro # G402507395
product price: $27.95
/pk 10, $2.80/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 1/2 in
- Drive Size 5/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33984
- Zoro # G402507395
- UPC # 738287339840
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1/2 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Black Chrome Plated |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Pneumatic Nail, 2-1/2 in L, Bright (GR212131)
- SUBURBAN BOLT AND SUPPLY 3/8 X 2-3/4 DOWEL PIN (A0550240248)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 2 in, Flat Head (A0280140200F)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 18 mm L, Nylon Body, 15 PK (9382PK)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (74174)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (51725)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 50 PK (09046)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74208)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Steel, 25 mm Length, 8 PK (75635)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK (72322)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 12 PK (79561)
- Midwest Fastener Socket Head Cap Screws