Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 8 PK
Mfr # 79202
Zoro # G902507390
original price:
$7.59
9% off
new price: $6.85
/pk 8, $0.86/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 3/4 in
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79202
- Zoro # G902507390
- UPC # 738287792027
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 3/4 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 8 in, Steel, Black Oxide, 2 PK (40779)
- SIMPSON STRONG-TIE THD 3/8 X 4 COUNTERSUNK 316SS-PAK 25 (THD37400CS6SS)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 40 PK (37045)
- ZORO SELECT L-Hook, 3/4"-10, 18" L, Carbon Steel Plain (45198)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2-1/2 in Length, 4 PK (79946)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 4 PK (75984)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (75244)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Black Chrome Plated Steel, 1/2 in Length, 12 PK (33921)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 5 PK (75975)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (72124)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72247)
- Midwest Fastener Socket Head Cap Screws